KH24IDSC FULL PORT 1IN

COMPARE

KH24IDSC FULL PORT 1IN

Description
CD-ARMATUREN KH24IDSC FULL PORT 1IN

CD-ARMATUREN

Part # KH24IDSC FULL PORT 1IN

BDI # 15076224

Features

Port Type: 1" G
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Ball
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
KH24IDSC-004 1/2IN

COMPARE

KH24IDSC-004 1/2IN

Description
CD-ARMATUREN KH24IDSC-004 1/2IN

CD-ARMATUREN

Part # KH24IDSC-004 1/2IN

BDI # 15079580

Features

Port Type: 1/2" G
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Ball
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
KH34IDSC-004 FULL PORT G1/2IN

COMPARE

KH34IDSC-004 FULL PORT G1/2IN

Description
CD-ARMATUREN KH34IDSC-004 FULL PORT G1/2IN

CD-ARMATUREN

Part # KH34IDSC-004 FULL PORT G1/2IN

BDI # 15076222

Features

Port Type: 1/2" G
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Ball
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
KH24IDSC FULL PORT 1 1/2IN

COMPARE

KH24IDSC FULL PORT 1 1/2IN

Description
CD-ARMATUREN KH24IDSC FULL PORT 1 1/2IN

CD-ARMATUREN

Part # KH24IDSC FULL PORT 1 1/2IN

BDI # 15076225

Features

Port Type: 1-1/2" G
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Ball
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY