PD37950-5733
Description
PD37950-5733 SGL SOLENOID VALVE ; NON RETURNABLE 5/2 WAY 1/2IN NPT
Part # PD37950-5733
BDI # 21834773
Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.933
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.575