06F22C2140AAF4C15
Description
06F22C2140AAF4C15 SOLENOID VALVE ; POR
Part # 06F22C2140AAF4C15
BDI # 1477002
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Voltage:
220/50 VAC | 240/60 VAC
D41VW009C6VYEU
Description
D41VW009C6VYEU SOLENOID VALVE, HYD DIR (SMARTCATALOG)
Part # D41VW009C6VYEU
BDI # 26702702
D41VW004C5NYW
Description
D41VW004C5NYW SOLENOID VALVE, HYD DIR (SMARTCATALOG)
Part # D41VW004C5NYW
BDI # 26705770