EFHT8210G100AC110/60D
Description
EFHT8210G100AC110/60D SOLENOID VALVE ; POR 2" FNPT 2P-2W 2POS HYD-PNE 110/60VAC
Part # EFHT8210G100AC110/60D
BDI # 21430192
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 1-3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | High Temperature
Overall Length - Inch:
5.738
Voltage:
110/60 VAC
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.1 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C
Voltage:
110/60 VAC
Overall Width - Inch:
2.33
EF8342G003VAC110/60D
Description
EF8342G003VAC110/60D SOL VALVE ; POR 3/8"X3/16" 4-WAY BRASS 20.1/FW
Part # EF8342G003VAC110/60D
BDI # 21430175
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Overall Length - Inch:
3.325
Voltage:
110/60 VAC
8210G094AC110/60D
Description
8210G094AC110/60D SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 10.1W
Part # 8210G094AC110/60D
BDI # 21579523
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
110/60 VAC
8345H003AC110/60D
Description
8345H003AC110/60D SOLENOID VALVE ; 4/2 SGL 1/4IN PORT 110V BRASS 150PSI
Part # 8345H003AC110/60D
BDI # 21838383
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch:
3.13
Voltage:
110/60 VAC