8220G409AC120/60D
Description
8220G409AC120/60D VALVE ; 3/4" FNPT N.C. 2P-2W 120V/60 110V/50
Part # 8220G409AC120/60D
BDI # 20290930
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
3.575
Voltage:
120/60 VAC
8210G012NAC120/60
Description
8210G012NAC120/60 SOLENOID VALVE ; 1/2"X5/8" 2NO BRASS 10.1W
Part # 8210G012NAC120/60
BDI # 20691644
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air Fluid | Oxygen | 18" Lead
Overall Length - Inch:
3.505
Voltage:
120/60 VAC
L8320G174AC120/60
Description
L8320G174AC120/60 SOLENOID VALVE
Part # L8320G174AC120/60
BDI # 20709518
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | 72" Continuous Lead
Voltage:
120/60 VAC
Overall Width - Inch:
1.95
SC8210G055AC120/60
Description
SC8210G055AC120/60 SOLENOID VALVE
Part # SC8210G055AC120/60
BDI # 20711842
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
4.44
Voltage:
120/60 VAC
SC8210G056AC120/60
Description
SC8210G056AC120/60 SOLENOID VALVE
Part # SC8210G056AC120/60
BDI # 20711844
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
4.617
Voltage:
120/60 VAC