8210G088MBDC120/DCD
Description
8210G088MBDC120/DCD SOLENOID VALVE, 3/4 X 5/8 2NC SS 11.6/F W (SMARTCATALOG)
Part # 8210G088MBDC120/DCD
BDI # 27261881
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Mounting Bracket | 18" Lead
Overall Length - Inch:
3.54
Voltage:
120 VDC
8320G200MODC120/DCD
Description
8320G200MODC120/DCD SOLENOID VALVE, 1/4 X 3/32 3U SS 11.6/F W (SMARTCATALOG)
Part # 8320G200MODC120/DCD
BDI # 27203435
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
120 VDC
WT8551A018MSDC120/DC
Description
WT8551A018MSDC120/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 6.9W
Part # WT8551A018MSDC120/DC
BDI # 20715948
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Watertight Enclosure | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
8.268
Voltage:
120 VDC
8210G035MBDC120/DCD
Description
8210G035MBDC120/DCD SOLENOID VALVE, 3/4 X 3/4 2NO BRASS 11.6/F W (SMARTCATALOG)
Part # 8210G035MBDC120/DCD
BDI # 27232571
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Mounting Bracket | 18 Inch Lead
Overall Length - Inch:
2.81
Voltage:
120 VDC
8210G004MODC120/DCD
Description
8210G004MODC120/DCD SOLENOID VALVE, 1 X 1 2NC BRASS 11.6/F W (SMARTCATALOG)
Part # 8210G004MODC120/DCD
BDI # 27238880
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | 18" Lead
Overall Length - Inch:
3.46
Voltage:
120 VDC