HC8551G403MODC125/DCD
Description
HC8551G403MODC125/DCD SOLENOID VALVE, 1/4 X 1/4 4 BRASS 24.6/H W (SMARTCATALOG)
Part # HC8551G403MODC125/DCD
BDI # 27264982
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class H | Battery Charging Coil | Manual Operator | 18 Inch Lead
Voltage:
125 VDC
JKC8316G034VDC125/DC
Description
JKC8316G034VDC125/DC SOLENOID VALVE ; 1"X 1" 3NC BRASS 20.6/HW
Part # JKC8316G034VDC125/DC
BDI # 20707278
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12.5 Cv Factor | 1" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Class H - Battery Charging Circuit - Screw Terminal
Voltage:
125 VDC
Overall Width - Inch:
4.436
HC8316G64MBDC125/DC
Description
HC8316G64MBDC125/DC SOLENOID VALVE
Part # HC8316G64MBDC125/DC
BDI # 20705590
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.2 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Class H | Battery Charging Coil | Mounting Bracket
Voltage:
125 VDC
Overall Width - Inch:
2.76
EFHCX8308C043F/13231DC125/DC
Description
EFHCX8308C043F/13231DC125/DC SOL VALVE ; POR MANUAL RESET
Part # EFHCX8308C043F/13231DC125/DC
BDI # 20703478
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Handle Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 11/16 Inch Orifice Size | Air - Inert Gas - Water Fluid | No Voltage Release | Explosion Proof | Class H | Battery Charging Coil | Normally Closed | 18 Inch Lead
Overall Length - Inch:
5.88
Voltage:
125 VDC
HC8320G213DC125DC
Description
HC8320G213DC125DC SOLENOID VALVE
Part # HC8320G213DC125DC
BDI # 20705632
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 40 Deg C | Class H | Battery Charging Coil
Overall Length - Inch:
3.03
Voltage:
125 VDC