OPSF8262H208AC24/60
Description
OPSF8262H208AC24/60 SOLENOID VALVE ; 1/4"X7/32" 2NC BRASS 10.1/FW
Part # OPSF8262H208AC24/60
BDI # 20710560
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Panel Mount | Class F | High Temperature | Spade Terminal
Overall Length - Inch:
2.68
Voltage:
24/60 VAC
OPSF8262H128AC24/60
Description
OPSF8262H128AC24/60 SOLENOID VALVE ; 1/8"X3/32" 2NO BRASS 10.1/FW
Part # OPSF8262H128AC24/60
BDI # 20710558
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 CV Factor | 3/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Panel Mount | Class F | High Temperature | Spade Terminal | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.13
Voltage:
24/60 VAC
OFSF8210G002AC24/60
Description
OFSF8210G002AC24/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1/FW
Part # OFSF8210G002AC24/60
BDI # 20710300
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Open Frame | Class F | High Temperature | Spade Terminal
Overall Length - Inch:
2.935
Voltage:
24/60 VAC
SC8262H202VAC24/60
Description
SC8262H202VAC24/60 SOLND VALVE ; POR 1/4"X5/32" 2NC BRASS 10.1/FW
Part # SC8262H202VAC24/60
BDI # 20712262
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | Class F | High Temperature | DIN Connection
Overall Length - Inch:
2.705
Voltage:
24/60 VAC
8353G811AC24/60
Description
8353G811AC24/60 SOLENOID PULSE VALVE ; POR 3/4 X 1 2NC ALUMINUM 6.1/F
Part # 8353G811AC24/60
BDI # 20697938
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
16 Cv Factor | 1.1" Orifice Size | Air Fluid | Integral Pilot Construction
Overall Length - Inch:
3.3
Voltage:
24/60 VAC