UCP208
Description
UCP208 PILLOW BLK BRG UNIT ; 40MM ID CAST IRON TWO-BOLT
Part # UCP208
BDI # 20293668
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
UCP204
Description
UCP204 PILLOW BLK BRG UNIT ; 20MM BORE CAST IRON HSG
Part # UCP204
BDI # 20353575
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCP205
Description
UCP205 PILLOW BLK BRG UNIT ; 25MM BORE CAST IRON HSG
Part # UCP205
BDI # 20293666
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCP207
Description
UCP207 PILLOW BLK BRG UNIT ; 35MM ID CAST IRON TWO-BOLT
Part # UCP207
BDI # 20353591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
NAU4LKSP208-24
Description
NAU4LKSP208-24 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT CAST SS HSG
Part # NAU4LKSP208-24
BDI # 23241501
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.6
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2