UCP211
Description
UCP211 PILLOW BLK BRG UNIT ; 55MM BORE CAST IRON HSG
Part # UCP211
BDI # 20353617
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
UCP210
Description
UCP210 PILLOW BLK BRG UNIT ; 50MM BORE CAST IRON HSG
Part # UCP210
BDI # 20070683
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
QAAPL11A055SEO
Description
QAAPL11A055SEO PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QAAPL11A055SEO
BDI # 774841
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
499342
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVPL11V200SEC
Description
QVPL11V200SEC PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVPL11V200SEC
BDI # 761198
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.756
Other Features:
Double Row | Single Nut
Global Part Number GPN:
496953
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAU4LKATBYM210-30
Description
NAU4LKATBYM210-30 TAPPED BASE BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKATBYM210-30
BDI # 23242513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2