DMG2315
Description
DMG2315 DC MOTOR ; 0259AT 15KW 1750RPM 230 230 DPFG F2
Part # DMG2315
BDI # 126525
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CD2015P-2
Description
CD2015P-2 DC MOTOR ; 15HP 1750/2300RPM DC 258ATC DPFG F1
Part # CD2015P-2
BDI # 125550
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
D5040P
Description
D5040P SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPFG F1
Part # D5040P
BDI # 126449
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5030P
Description
D5030P SHUNT WOUND DC MOTOR ; 0288AT 30HP 1750RPM 500 150 DPFG F1
Part # D5030P
BDI # 126442
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5050P
Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1
Part # D5050P
BDI # 126456
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid