TAAPH080K1500SO
Description
TAAPH080K1500SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH080K1500SO
BDI # 22085948
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAAPH172K1307SO
Description
TAAPH172K1307SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH172K1307SO
BDI # 22085958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAAPH176K1315SO
Description
TAAPH176K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
D58-0012-2870
Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR
Part # D58-0012-2870
BDI # 21811437
Features
Enclosure:
TEPV
Shaft Diameter - Inch:
4.125
Sync RPM:
1750 | 2100
Shaft Diameter - Millimeter:
104.775
Overall Length - Inch:
58.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
368.3
Mounting Method:
Rigid | F1 Face
P4B080-ISAF-1500R HYD
Description
P4B080-ISAF-1500R HYD ; NON RETURNABLE
Part # P4B080-ISAF-1500R HYD
BDI # 248235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
320.548
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3