Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
105
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
166
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577375
Pitch Diameter - Millimeter:
160.43
Features
Pitch Diameter - Inch:
5.263
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN:
577208
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed