P14414M170-M
Description
P14414M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755797
Part # P14414M170-M
BDI # 24302840
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P14414M40-E
Description
P14414M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755799
Part # P14414M40-E
BDI # 24302844
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P14414M55-3020
Description
P14414M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755800
Part # P14414M55-3020
BDI # 24302846
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P14414M85-4040
Description
P14414M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755802
Part # P14414M85-4040
BDI # 24302850
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P14414M115-4545
Description
P14414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755794
Part # P14414M115-4545
BDI # 24302834
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
115