36-5M-25 NR. 05M2536
Description
SATI 36-5M-25 NR. 05M2536
Part # 36-5M-25 NR. 05M2536
BDI # 1403854
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
21T5/36-2 NR. 21T5036
Description
SATI 21T5/36-2 NR. 21T5036
Part # 21T5/36-2 NR. 21T5036
BDI # 1404179
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.222
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
27T5/36-2 NR. 27T5036
Description
SATI 27T5/36-2 NR. 27T5036
Part # 27T5/36-2 NR. 27T5036
BDI # 1404251
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.222
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
36ST5/36-2 NR. 36ST536
Description
SATI 36ST5/36-2 NR. 36ST536
Part # 36ST5/36-2 NR. 36ST536
BDI # 1404365
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.207
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
21ST5/36-2 NR. 21ST536
Description
SATI 21ST5/36-2 NR. 21ST536
Part # 21ST5/36-2 NR. 21ST536
BDI # 1404157
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.207
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore