48-8M-20 NR. 08M2048
Description
SATI 48-8M-20 NR. 08M2048
Part # 48-8M-20 NR. 08M2048
BDI # 1403912
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
80-8M-85 NR. 08M8580
Description
SATI 80-8M-85 NR. 08M8580
Part # 80-8M-85 NR. 08M8580
BDI # 1403956
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
32-8M-50 NR. 08M5032
Description
SATI 32-8M-50 NR. 08M5032
Part # 32-8M-50 NR. 08M5032
BDI # 1403942
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
34-8M-50 NR. 08M5034
Description
SATI 34-8M-50 NR. 08M5034
Part # 34-8M-50 NR. 08M5034
BDI # 1403943
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
72-8M-50 NR. 08M5072
Description
SATI 72-8M-50 NR. 08M5072
Part # 72-8M-50 NR. 08M5072
BDI # 1403951
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore