30-8M-30 NR. 08M3030
Description
SATI 30-8M-30 NR. 08M3030
Part # 30-8M-30 NR. 08M3030
BDI # 1403923
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
28-8M-30 1210 NR. 0830028
Description
SATI 28-8M-30 1210 NR. 0830028
Part # 28-8M-30 1210 NR. 0830028
BDI # 1404516
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
48-8M-50/2012 NR. 0850048
Description
SATI 48-8M-50/2012 NR. 0850048
Part # 48-8M-50/2012 NR. 0850048
BDI # 20294779
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed