NKX70-XL
Description
NKX70-XL X-LIFE ROLLER/AXIAL BALL BRG ; 70MM BORE 1 85MM OD
Part # NKX70-XL
BDI # 1411993
Features
Height - Millimeter:
40
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
30
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81230-M
Description
81230-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81230-M
BDI # 1172227
Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
NKX15-XL
Description
NKX15-XL X-LIFE ROLLER/AXIAL BALL BRG ; 15MM BORE 1 24MM OD
Part # NKX15-XL
BDI # 1411978
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX50-XL
Description
NKX50-XL X-LIFE ROLLER/AXIAL BALL BRG ; 50MM BORE 1 62MM OD
Part # NKX50-XL
BDI # 1411990
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel