35BS19H .75 BORE
Description
35BS19H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 19 TEETH 3/4 BORE
Part # 80065887
BDI # 20640767
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
35BS20H .75 BORE KW & SS
Description
35BS20H .75 BORE RLR CHAIN SPKT ; 35 20 TEETH 1 ROW HT
Part # 32388
BDI # 20640781
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35BS30H 1
Description
35BS30H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 30 TEETH 1 BORE
Part # 81017718
BDI # 20640893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35BS17H 3/4
Description
35BS17H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 3/4 BORE
Part # 81017691
BDI # 20640741
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35B17H .5 BORE
Description
35B17H .5 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 1/2 BORE
Part # 80065124
BDI # 20640739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore