60BS26H 1-1/2" KWSS
Description
60BS26H 1-1/2" BORE KWSS RLR CHAIN SPKT ; 60 26 TEETH 1 ROW HT
Part # 81018500
BDI # 20643909
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60BS26H 1-3/8
Description
60BS26H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1 -3/8 BORE
Part # 81018506
BDI # 20643917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60BS26H 1-3/16
Description
60BS26H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1-3/16 BORE
Part # 81018504
BDI # 20643927
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
40BS26H 1-7/16
Description
40BS26H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 26 TEETH 1-7/16 BORE
Part # 81017912
BDI # 20641651
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
50BS26H 1-3/8
Description
50BS26H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 26 TEETH 1-3/8 BORE
Part # 81018178
BDI # 20642703
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore