6000 JEM
Description
6000 JEM DEEP GROOVE BALL BRG ; 10MMX26MMX8MM OPEN SGL ROW
Part # 6000 JEM
BDI # 21479982
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LF-SC-103-NL MOD;124637
Description
LF-SC-103-NL MOD ; 124637 ; FLANGE BLK BALL BRG 1-3/16" BORE
Part # 124637
BDI # 21486878
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32
Nominal Bolt Circle Diameter Round - Inch:
3.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Modified
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
91.4
Number of Mounting Holes:
3
SK X 1 1/2-KW
Description
SK X 1 1/2-KW QD BUSHING ; 1-1/2" BORE 2-13/16" OD 1-15/16" LTB
Part # 120429
BDI # 20195350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Bushing Series:
SK
P29-8M-50F
Description
P29-8M-50F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 50MM BW 29T
Part # P29-8M-50F
BDI # 21437032
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.859
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
8 MM
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50
5206-2NS
Description
5206-2NSL BALL BEARING ; 30MM X 62MM X 23.8MM ANGULAR CONTACT
Part # 5206-2NS
BDI # 664617
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256746
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)