NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
618/670 MA
Description
618/670 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/670 MA
BDI # 1268301
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/670 MA/C3
Description
618/670 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/670 MA/C3
BDI # 1260178
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/630 MA/C3
Description
618/630 MA/C3 DEEP GROOVE BALL BEARING ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C3
BDI # 1255688
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/630 MA/C4
Description
618/630 MA/C4 DEEP GROOVE BALL BRG ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C4
BDI # 1255689
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No