6216 2RSJEM
Description
6216 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 140MM OD 26MM WD
Part # 6216 2RSJEM
BDI # 1267765
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2281
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5215MFF
Description
5215MFF ANG CONTACT BALL BRG ; 75MM BORE 130MM OD 41.3MM WD
Part # 5215MFF
BDI # 662899
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256268
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22215 EK
Description
22215 EK SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK
BDI # 1418894
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6217 2RSJEM
Description
6217 2RSJEM DEEP GROOVE BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # 6217 2RSJEM
BDI # 1268177
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2054
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315 2RSJEM
Description
6315 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 160MM OD 37MM WD 2-SEALS
Part # 6315 2RSJEM
BDI # 21988025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No