EJMM2513T
Description
EJMM2513T PUMP AC MOTOR ; 15HP 1765 230/460 3PH 60HZ 254JM OPSB
Part # EJMM2513T
BDI # 127027
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2394T
Description
EJMM2394T PUMP AC MOTOR ; 15HP 254JM FRM 3600RPM 230/460VAC
Part # EJMM2394T
BDI # 127026
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
21.82
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
EJMM2514T
Description
EJMM2514T PUMP AC MOTOR ; 20HP 3510RPM 3PH 60HZ 254JM 3928M OPSB F
Part # EJMM2514T
BDI # 127028
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2333T
Description
EJMM2333T PUMP AC MOTOR ; 15HP 254JM FRM 1800RPM 230/460VAC
Part # EJMM2333T
BDI # 127024
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted