PSC3416A
Description
PSC3416A PRESSURE WASHER MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # PSC3416A
BDI # 130364
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted