L3505

COMPARE

L3505

Description
L3505 GENERAL PURPOSE AC MOTOR ; 1/2HP 56H FRM 1200RPM 115/230VAC

BALDOR-RELIANCE

Part # L3505

BDI # 129463

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY