Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
SSF718-60K-B5-HS1
Description
SSF718-60K-B5-HS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS
Part # SSF718-60K-B5-HS1
BDI # 184494
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.505
UTR010-025-0-RM100-71
Description
UTR010-025-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR010-025-0-RM100-71
BDI # 851159
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
RF738-40E-B9-J
Description
RF738-40E-B9-J WORM SPEED REDUCER ; NON RETURNABLE
Part # RF738-40E-B9-J
BDI # 172157
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344969
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.38
QC726-50-B5-J
Description
QC726-50-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC726-50-B5-J
BDI # 174251
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344306
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08