F843BF-180K-B5
Description
F843BF-180K-B5 ; HELICAL SPEED REDUCER POR
Part # F843BF-180K-B5
BDI # 180645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
7.87
F873BF-180K-B5-M8
Description
F873BF-180K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F873BF-180K-B5-M8
BDI # 180943
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
11.81
S843BR-180K-M1
Description
S843BR-180K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S843BR-180K-M1
BDI # 181042
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
S863BR-180K-M1
Description
S863BR-180K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S863BR-180K-M1
BDI # 181132
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
843B-180K-M1
Description
843B-180K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 843B-180K-M1
BDI # 180172
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
6.26