Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Split Taper Bushing
Global Part Number GPN:
10260
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178466
BDI # 312280
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Global Part Number GPN:
10326
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
D100P11
Description
D100P11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175124
BDI # 311999
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Global Part Number GPN:
10065
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H160R11
Description
H160R11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1179001
BDI # 312344
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Split Taper Bushing
Global Part Number GPN:
10380
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Bushed
H80H11
Description
H80H11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 3358371
BDI # 312366
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Split Taper Bushing
Global Part Number GPN:
10946
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed