Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
9834
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
H40H35
Description
H40H35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177211
BDI # 327786
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Split Taper Bushing
Global Part Number GPN:
10205
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
50P35
Description
50P35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170729
BDI # 323869
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
9806
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
D120S35
Description
D120S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1183920
BDI # 312018
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Split Taper Bushing
Global Part Number GPN:
10433
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
140R35
Description
140R35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173020
BDI # 312205
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Split Taper Bushing
Global Part Number GPN:
9927
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed