Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Type 18 | Split Taper Bushings
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
254
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Length - Millimeter:
1828.8
Pressure Angle:
14-1/2 Degree
Length - Inch:
72
4NSR3X 1 1/2
Description
4NSR3X 1 1/2 GEAR RACK ; 3 DP PIT 3" FACE WD 1-1/2" THK
Part # 4NSR3X 1 1/2
BDI # 321931
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254