0344-D-20,0-BB-MS-GM85-024/DC-08 JF01
Description
BURKERT 0344-D-20,0-BB-MS-GM85-024/DC-08 JF01
Part # 0344-D-20,0-BB-MS-GM85-024/DC-08 JF01
BDI # 20520934
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot - Manual
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
2.559
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.26
Voltage:
24 VDC
Overall Width - Inch:
1.378