Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Roller Width - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
NUTR-15 P/5
Description
NUTR-15 P/5 CAM FOLLOWER BEARING ; NON RETURNABLE
Part # NUTR-15 P/5
BDI # 208185
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | ABEC 5 Precision | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR-15 P/6
Description
NUTR-15 P/6 CAM FOLLOWER BEARING ; NON RETURNABLE
Part # NUTR-15 P/6
BDI # 208186
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | ABEC 6 Precision | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR-15
Description
NUTR-15 CAM FOLLOWER BEARING ; COMBINED NEEDLE/THRUST ROLLER
Part # NUTR-15
BDI # 208184
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row