P44-14M-170-FL
Description
P44-14M-170-FL SPROCKET ; NON-RETURNABLE
Part # P44-14M-170-FL
BDI # 413731
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed