325 15/1 A WR 182TC 2.000
Description
325 15/1 A WR 182TC 2.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15048
BDI # 23698860
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
SSW265 15/1 B WR 182TC 1.250
Description
SSW265 15/1 B WR 182TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-07108
BDI # 23691723
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
326 15/1 L WR 182TC 1.938
Description
326 15/1 L WR 182TC 1.938 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15228
BDI # 22372135
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
182 15/1 A WR 1.000
Description
182 15/1 A WR 1.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-01402
BDI # 23684856
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
265 15/1 B WR 143TC 1.000
Description
265 15/1 B WR 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-47148
BDI # 23684102
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted