3205 75/1 WR 56C 2.188
Description
3205 75/1 WR 56C 2.188 WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 75/1 WR 56C 2.188
BDI # 23704040
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
0230-18702
Description
1805 75/1 WR 56C 1.000 WORM GEAR DRIVE ; POR
Part # 0230-18702
BDI # 23702642
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.359
Nominal Center Distance - Inch:
3.085
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.84
2105 75/1 WR 56C 1.188
Description
2105 75/1 WR 56C 1.188 WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2105 75/1 WR 56C 1.188
BDI # 23702977
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
3205 75/1 WR 143TC 1.938
Description
3205 75/1 WR 143TC 1.938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 75/1 WR 143TC 1.938
BDI # 23704100
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted