LFR5200-8-KDD
Description
LFR5200-8-KDD TRACK ROLLER ; POR NON RETURNABLE 10MM X 32MM X 14MM
Part # LFR5200-8-KDD
BDI # 24861606
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LR5205-2Z-TVH-XL
Description
LR5205-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG
Part # LR5205-2Z-TVH-XL
BDI # 1411858
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239656
Rolling Element:
Ball Bearing - Double Row
LR5304-2Z-TVH-XL
Description
LR5304-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # LR5304-2Z-TVH-XL
BDI # 1175344
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Heavy Duty
Global Part Number GPN:
239671
LR208-2Z-FA164-L571
Description
LR208-2Z-FA164-L571 TRACK ROLLER ; POR NON RETURNABLE 40MM X 85MM X 18MM
Part # LR208-2Z-FA164-L571
BDI # 15052145
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
High Temperature Design Up To 250 Deg C
Rolling Element:
Ball Bearing
LR5305-2Z-TVH-XL
Description
LR5305-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 25MM ID X 72MM OD
Part # LR5305-2Z-TVH-XL
BDI # 24518630
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row