LR5308-IS1-2HRS-TVH-XL
Description
LR5308-IS1-2HRS-TVH-XL X-LIFE TRACK RLR ; POR NON RETURNABLE 40MM X 100MM X 36.5MM
Part # LR5308-IS1-2HRS-TVH-XL
BDI # 24861624
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
HMTR28X77,5X28-ISR2-2RS
Description
HMTR28X77,5X28-ISR2-2RS YOKE MAST RLR ; POR NON RETURNABLE 28MM X 77.5MM X 28MM
Part # HMTR28X77,5X28-ISR2-2RS
BDI # 24861528
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
77.5
Roller Diameter - Inch:
3.051
Other Features:
Contact Lip Seals
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Gap Seal
Global Part Number GPN:
0
LR5305-2Z-TVH-XL
Description
LR5305-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 25MM ID X 72MM OD
Part # LR5305-2Z-TVH-XL
BDI # 24518630
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5308-X-2Z-TVH-XL
Description
LR5308-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 40MM ID X 100MM OD
Part # LR5308-X-2Z-TVH-XL
BDI # 23932497
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row