Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
20.472
Length Type:
Random
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
157.48
Length Type:
Random
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
43.701
Length Type:
Random
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Length Type:
Cut to Length
Product Name:
Rail
W30-VAH6-X46CR13 938MM
Description
INA W30-VAH6-X46CR13 938MM
Part # W30-VAH6-X46CR13 938MM
BDI # 15064397
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
36.929