Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35BS17H 3/4
Description
35BS17H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 3/4 BORE
Part # 81017691
BDI # 20640741
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35B17H .5 BORE
Description
35B17H .5 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 1/2 BORE
Part # 80065124
BDI # 20640739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35BS17H 5/8 KWSS
Description
35BS17H 5/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 5/8 BORE
Part # 81017692
BDI # 20640743
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35B17H
Description
35B17H ROLLER CHAIN SPROCKET ; 35 17 TEETH 1 ROW HT
Part # 80062705
BDI # 20640745
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore