D35B26H
Description
D35B26H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 26 TEETH PILOT BORE
Part # 81018950
BDI # 20641109
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore