D50CTB60
Description
D50CTB60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR 2517 BUSH
Part # D50CTB60
BDI # 607871
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30367
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
100BTB24
Description
100BTB24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR 2517 BUSHING
Part # 100BTB24
BDI # 614253
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31919
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
50BTB54
Description
50BTB54 ROLLER CHAIN SPROCKET ; 5/8" P 54T BORE FOR 2012 BUSHING
Part # 50BTB54
BDI # 621931
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32157
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Split Taper Bushing
Global Part Number GPN:
571826
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581723
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1