10 B 110 TB
Description
10 B 110 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 110 TB
BDI # 613644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580259
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
10
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577527
Pitch Diameter - Millimeter:
356.51
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580310
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
6
80BTB24RM
Description
80BTB24RM ROLLER CHAIN SPROCKET ; #80 CHAIN BORE TO BORE 24 TEETH
Part # 80BTB24RM
BDI # 24628523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
60BTB42 W/3020TL WELD ON HUB
Description
60BTB42 W/3020TL WELD ON HUB SPROCKET ; SGL TAPER BUSHED SPROCKET 3/4IN PITCH
Part # 60BTB42 W/3020TL WELD ON HUB
BDI # 21516239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed