Page 1 of 3

Next

Compare
C5-RSA1-24-09

COMPARE

C5-RSA1-24-09

Description
C5-RSA1-24-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C5-RSA1-24-09

BDI # 21978650

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRDSA4-24

COMPARE

C5-RRDSA4-24

Description
C5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C5-RRDSA4-24

BDI # 24657757

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRDSA4-24

COMPARE

D6-RRDSA4-24

Description
D6-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRDSA4-24

BDI # 24657836

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RRDSA4-24

COMPARE

D5-RRDSA4-24

Description
D5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D5-RRDSA4-24

BDI # 24657812

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA1-24

COMPARE

C6-RRDSA1-24

Description
C6-RRDSA1-24 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRDSA1-24

BDI # 24657783

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY