Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580328
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
6
6 C 180 F
Description
6 C 180 F V-BELT SHEAVE ; 6 GROOVES 18.4" OD BUSHED
Part # 6 C 180 F
BDI # 622339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581413
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.7
Outside Diameter - Millimeter:
500.38
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
QD Bushing
Global Part Number GPN:
31313
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
4 C 160 E
Description
4 C 160 E V-BELT SHEAVE ; 4 GROOVE C BELT 16.4" OD BUSHED
Part # 4 C 160 E
BDI # 619219
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580885
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4