699ZZ
Description
699ZZ DEEP GROOVE BALL BEARING ; 9MM BOREX20MM ODX6MM W 1-ROW
Part # 699ZZ
BDI # 17758198
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207ZZC3
Description
6207ZZC3 DEEP GROOVE BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZC3
BDI # 1412904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004ZZ
Description
6004ZZ DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZ
BDI # 1412795
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5453
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R10ZZ
Description
R10ZZ DEEP GROOVE BALL BEARING ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BEARING ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No