LJT1/2M
Description
LJT1/2M ANGULAR CONTACT BALL BEARING ; 1/2" BOREX1-5/16" ODX3/8" 1-ROW
Part # LJT1/2M
BDI # 1190094
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255045
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LRJA1J
Description
LRJA1J CYLINDRICAL ROLLER BEARING ; 1" BOREX2-1/4" OD 5/8" W 1-ROW
Part # LRJA1J
BDI # 1190246
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454097
Number of Rows of Rollers:
Single Row
1035-35G
Description
1035-35G INSERT BEARING ; 35MM DIA BORE 72MM OD 42.9MM W
Part # 1035-35G
BDI # 1412554
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
LJ1.1/2-2RSJ
Description
LJ1.1/2-2RSJ DEEP GROOVE BALL BEARING ; 1.5" BOREX3.25" ODX0.75" W 1-ROW
Part # LJ1.1/2-2RSJ
BDI # 1190034
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262385
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJ1.1/2J
Description
LJ1.1/2J DEEP GROOVE BALL BEARING ; 1.5" BOREX3.25" ODX0.75" W 1-ROW
Part # LJ1.1/2J
BDI # 1190036
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262691
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No