80-8M-20 NR. 08M2080
Description
SATI 80-8M-20 NR. 08M2080
Part # 80-8M-20 NR. 08M2080
BDI # 1403916
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
20
80-8M-50 NR. 08M5080
Description
SATI 80-8M-50 NR. 08M5080
Part # 80-8M-50 NR. 08M5080
BDI # 1403952
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
50
80-8M-50 3020 NR. 0850080
Description
SATI 80-8M-50 3020 NR. 0850080
Part # 80-8M-50 3020 NR. 0850080
BDI # 1404528
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
50