26-5M-09 NR. 05M0926
Description
SATI 26-5M-09 NR. 05M0926
Part # 26-5M-09 NR. 05M0926
BDI # 1403812
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
16T2.5/26-2 NR. 16T2026
Description
SATI 16T2.5/26-2 NR. 16T2026
Part # 16T2.5/26-2 NR. 16T2026
BDI # 1404104
Features
Pitch Diameter - Inch:
0.817
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.793
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.75
Mounting Method:
Rough Bore
20B-1/Z=26NR. PS13026
Description
SATI 20B-1/Z=26NR. PS13026
Part # 20B-1/Z=26NR. PS13026
BDI # 20304167
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
08B-3/Z=26 NR. PT09026
Description
SATI 08B-3/Z=26 NR. PT09026
Part # 08B-3/Z=26 NR. PT09026
BDI # 17000314
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
40ST10/26-2 NR. 40ST126
Description
SATI 40ST10/26-2 NR. 40ST126
Part # 40ST10/26-2 NR. 40ST126
BDI # 1404404
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore