M1.5 Z=40 SPUR WITH HUB NR. PM27040
Description
SATI M1.5 Z=40 SPUR WITH HUB NR. PM27040
Part # M1.5 Z=40 SPUR WITH HUB NR. PM27040
BDI # 1405281
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
60
36T5/40-2 NR. 36T5040
Description
SATI 36T5/40-2 NR. 36T5040
Part # 36T5/40-2 NR. 36T5040
BDI # 1404388
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore
27T5/40-2 NR. 27T5040
Description
SATI 27T5/40-2 NR. 27T5040
Part # 27T5/40-2 NR. 27T5040
BDI # 1404252
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore
40-3M-09 NR. 03M0940
Description
SATI 40-3M-09 NR. 03M0940
Part # 40-3M-09 NR. 03M0940
BDI # 1403771
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
40-5M-09 NR. 05M0940
Description
SATI 40-5M-09 NR. 05M0940
Part # 40-5M-09 NR. 05M0940
BDI # 1403817
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore